Te Connectivity
MAGMATE 250F-TAB 30-27 TPBR.
Mfr # 63027-1
Zoro # G500941602
Sold in multiples of 7500 for $2,250.00
$2,250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Aluminum: 28 to 25 AWG; Magnet Wire: 30 to 27 AWG
- Terminal Type Tab
- Wire Type Magnet Wire
- Connection Type IDC Standard
- Overall Length 0.746 in
Explore More Products
- TE CONNECTIVITY 08P MTA100 SHRD HDR ASSY RA FL 2-644803-8
- TE CONNECTIVITY MINI AMP-IN 22-18 AWG POST TIN PLTD 350566-7
- TE CONNECTIVITY DYNAMIC D-3 TAB CONT. M AU 0.76 L/P 175288-3
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK10 37113
- CANTEX 5140103U 05 in PVC Male Terminal Adapter 3189438
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 24C836
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 5UGP1
- ECLIPSE TOOLS Spade Terminal, 12-10 AWG, #10 Stud, PK10 902-457-10
- PANDUIT Ring Term, Vyl, Insul, 16, PK25 EV14-10RB-Q
- STA-KON 18-14 AWG Nylon Ring Terminal #10 Stud PK100 RB14-10
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 PMV6-5R-L
- Te Connectivity Wire Terminals