
MBXL VERT RCPT 6P+8S+6P
Mfr # 3-6450140-0
Zoro # G701068795
product price: $17.99
/ea
Sold in multiples of 9 for $161.91
Key Features
Max. Voltage
200V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Material
High Temperature Thermoplastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-6450140-0
Zoro #
G701068795
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector Assembly
Max. Voltage
200V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Material
High Temperature Thermoplastic
Color
Black
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board
Number of Contacts
20
Current Rating
42 A
Contact Finish
Noble Metal Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Hole Center to Center
6.35 mm; 2.54 mm
Connection Material
Tin
Number of Rows
4
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.