Te Connectivity
MINI UMNL PIN 26-22AWG AU LP
Mfr # 1-770985-0
Zoro # G100974710
Sold in multiples of 2500 for $1,700.00
$1,700.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 to 22 AWG
- Max. Temp. 221 Degrees F
- Standards UL, CSA; UL; VDE Tested
- Max. Voltage 600V AC/DC
- Wire Type Stranded, Discrete Wire
Explore More Products
- TE CONNECTIVITY PL 250 REC TERMINAL 20-17 AWG PBR 927852-2
- TE CONNECTIVITY Solis R 22-16 Comm 22-18 Mil 2 322927
- TE CONNECTIVITY 18P MTA156 MOLDED COVER 1-643067-8
- GARDNER BENDER Block Term 8Pole 30A 22-10Awg GTB-408
- PANDUIT Ring, Kynar Insul, 22-18 Awg, #6 Stud, PK100 PK18-6R-C
- GROTE 4 AWG PVC Ring Terminal 1/2" Stud PK 84-2913
- GROTE 12-10 AWG Nylon Spade Terminal #10 Stud PK50 83-2222
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #8 Stud PK25 5UGJ8
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 25-Pack 210223
- PANDUIT Flanged Fork Terminal, vinyl insulated, PV14-6FF-M
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk 10-106
- Te Connectivity Wire Connectors & Disconnects