
Ring Terminal, 5/16 in Stud Size, 10 AWG, 600 V, Vinyl Insulated, Black (Discontinued)
- Mfr # 2-34856-5
- Zoro # G900942889
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-34856-5
Zoro #
G900942889
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Stud Size
5/16 in
Barrel Inside Dia.
0.252 in
Overall Length
1.33 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Black
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Contact Plating Material
Copper, Tin
Insulation Dia
3.81 to 6.35 mm
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.