Te Connectivity
P.G RING UL.CSA(22-18)
Mfr # 171510-6
Zoro # G700942980
Sold in multiples of 250 for $235.00
$235.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type PVC
- Stud Size #6
- Insulation Color Red
- Seam Standard, Closed Barrel
Explore More Products
- TE CONNECTIVITY TERMINAL R PG 6 8 52042-2
- TE CONNECTIVITY TERMINAL SOLIS R 8 5/8 35665
- TE CONNECTIVITY 05P MTA156 CONN ASSY 20AWG YEL 3-643818-5
- STA-KON 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 10RC-10F
- GARDNER BENDER 16-14 Ga. Insulated Wire Butt Splice Blue 100 pk 10-123
- QUICKCABLE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000, Connection Material: Tin-Plated Copper 166204-1000
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsF/Spd 22-18G Wire PK10 12166PK
- GARDNER BENDER Ring Term 22-16Awg 8-10 20-102
- STA-KON 12-10 AWG Nylon Ring Terminal 1/2" Stud PK50 RC10-12
- 3M 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK250 MH14-38RK
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #8 Stud PK100, Connection Material: Tin-Plated Copper PN14-8LF-C
- Te Connectivity Wire Terminals