Te Connectivity
PIDG RECT.
Mfr # 130451
Zoro # G800975239
Sold in multiples of 95 for $91.20
$91.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Nylon
- Stud Size #4
- Insulation Color Red
- Barrel Inside Dia. 0.128 in
Explore More Products
- TE CONNECTIVITY TERMINAL DG R 26-22 6 32861
- TE CONNECTIVITY MOD-4 REC.CONT.SCP. 167024-1
- TE CONNECTIVITY TERMINAL PG SPD 16-14 8 2-34166-1
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 PN10-14R-L
- QUICKCABLE 16-14 AWG PVC Spade Terminal #8 Stud PK1000 160225-1000
- 3M 12-10 AWG Nylon Pin Terminal 0.55" Pin Length PK50 MNG10-55PX-A
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal 1/4" Stud PK25 MH14-14FLX
- 3M 16-14 AWG Nylon Block Fork Terminal #6 Stud PK100 MNG14-6FBX
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.195" Stud PK100, Max. Voltage: 600V 160272-2100
- 3M Scotchlok 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK100 MVU18-6FBX
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 4FRL1
- Te Connectivity Wire Terminals