Te Connectivity
PLUG ASSY FOR 0.635 BAY CONN.
Mfr # 2199015-1
Zoro # G000946275
Sold in multiples of 500 for $3,145.00
$3,145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Hole Center to Center 0.635 mm
- Connector Type Plug
- Includes Includes Pick & Place Cap
- Material Thermoplastic
Explore More Products
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 CPGI-SGRS-4-4
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 CPGI-SGRS-4-BULK
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 CPGI-SGRS-3-BULK
- TE CONNECTIVITY RITS CONN.HDR ASSY 6P 1473565-6
- TE CONNECTIVITY 096 EURO TYPE C RECEPT ST ASSY 535090-4
- TE CONNECTIVITY RITS CONN.HDR ASSY 7P 1473565-7
- HARTING Han 3A M Insert Screw, PK 10 09200032611
- GROTE Weather Pack Connectors, Nylon Four, PK5 84-9460
- ANDERSON POWER PRODUCTS PP30 CNT SKT GND 1232G1
- WINGGARD WIRE CONN BLUE WINGGARD 10-089
- SEACHOICE Brazed Non-Insulated Butt Connectors, 50 Pack 60221
- Te Connectivity Wire Connectors