Te Connectivity

POWER DBL LOCK CAP P/M 3P(GWT)


$0.81
/ea
Sold in multiples of 2400 for $1,944.00

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Rows 1
  • Color Natural
  • Material Nylon
  • Application Power
  • Number of Contacts 3
See all product information