Te Connectivity
POWERBAND CONT ASSY SILVER PLT
Mfr # 213841-1
Zoro # G801026459
Sold in multiples of 1500 for $5,025.00
$5,025.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 10 to 8 AWG
- Stud Size Size 8
- Connection Material Copper
- Connection Type Crimp
- Terminal Type Pin
Explore More Products
- TE CONNECTIVITY MQS SOCKET CONTACT SWS 963727-5
- TE CONNECTIVITY MINI UMNL PIN 22-18 AWG AU LP 1-770987-0
- TE CONNECTIVITY 11P MTA100 CONN ASSY GRN LF 4-640623-1
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs BV5.5-100
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK25 PV8-10RX-QY
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 MVU10-38R/SK
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 EDNF14-250FIB-Q
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK250 MH14-8FLK
- JANDORF Ter Ring 12-10 Ins#8 Vyl 60996
- 3M 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK500 MV10-10FLK
- QUICKCABLE 22-18 AWG Non-Insulated Spade Terminal #8 Stud PK100 166125-100
- Te Connectivity Wire Connectors & Disconnects