Socket, General Purpose Relay, 2 A, Plug-in, Solder

  • Mfr # 7-1393766-1

  • Zoro # G400985317


product price:  $77.99
/ea
Sold in multiples of 2 for $155.98
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
115V DC
Current Rating
2 A
Contact Material
Ag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-1393766-1
Zoro #
G400985317
UPC #
-
Country of Origin
Mexico

Dimensions

Product Width
.736 in
Width Class (Mechanical)
16 to 20 mm
Product Length
1.165 in
Height Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
25 to 30 mm
Product Height
1.189 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
115V DC
Current Rating
2 A
Contact Material
Ag
Contact Arrangement
2 Form C (CO)
Environmental Ambient Temperature (Max)
75°C
Contact Special Features
Bifurcated/Twin Contacts
Environmental Ambient Temperature Class
70 to 85°C
Contact Number of Poles
2
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Insulation Initial Resistance
10000 MΩ
Coil Special Features
Sensitive Version
Contact Switching Load (Min)
1mA @ 12V
Actuating System
DC
Environmental Category of Protection
RTI
Coil Power Rating Class
800 to 1000 mW
Contact Voltage Rating
120 VAC
Coil Magnetic System
Monostable, DC
Coil Power Rating DC
900 mW
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Current Rating (Max)
2A
Power Relay Type
Industrial Panel Plug-In
Contact Current Class
16 A, 0 to 2 A
Operating Temperature Range
-55 to 75°C
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Coil Resistance
15000 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.