Te Connectivity
RING TONGUE TERMINAL 0.5 /1.5 MM2 TPBR
Mfr # 626028-2
Zoro # G100926948
Sold in multiples of 10000 for $2,100.00
$2,100.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.5 to 1.65 mm²
- Insulation Type Non-Insulated
- Stud Size M4
- Seam Standard, Open Barrel
- Wire Type Regular Wire
Explore More Products
- TE CONNECTIVITY 10P MTA100 HDR ASSY FL/RA LF 4-641216-0
- TE CONNECTIVITY EXT-TOOL FOR 025 TAB 1366865-1
- TE CONNECTIVITY 058 PIN REC 24-20 010GPBECU 60598-8
- 3M 8 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 M8-12R/SK
- PANDUIT Fork Term, 12, 10 Awg, PK25 EV10-56FB-Q
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 84-2048
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK25 160468-025
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 16 pk 20-145F
- MIDWEST FASTENER 12 WG to 10 WG x #6 x 23/32" Uninsulated Spade Terminals 20PK 70111
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 16 - 12 AWG - 100 Pcs - Red WWNUT-12-RD-100
- PANDUIT 18-14 AWG Nylon Fork Terminal #6 Stud PK100 PN14-6F-C
- Te Connectivity Wire Connectors & Disconnects