Te Connectivity
RN 0805 8K66 0.1% 10PPM CUT LENGTH
Mfr # 1676458-1
Zoro # G101067176
Sold in multiples of 80 for $92.00
$92.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- TE CONNECTIVITY RN 0603 49R9 0.1% 10PPM CUT LENGTH 9-1614353-1
- TE CONNECTIVITY 3522 3K3 1% 3W 6-2176231-1
- TE CONNECTIVITY 5W SM M/OX 5% 47K 1625893-5
- POWEROHM RESISTORS Resistor 900W 250OHM 2WR1250-2S
- TAMAOHM 100Ohm Resistor TRH500G
- MEGARESISTORS MEGARESISTORS NGR 54837 NEUTRAL GROUNDING 960KW 6OHM 2400/4160V-AC RESISTOR NGR 54837
- OHMITE 175W 5OHM RESISTOR D175K5R0
- OHMITE 225W 50Ohm Resistor L225J50R
- CATERPILLAR GENUINE OEM SOLAR CERTIFIED 200W 500OHM RESISTOR 701630C1
- ALLEN BRADLEY SNUBBER ASSEMBLY RESISTOR 81001-956-55-R
- GENRAD Decade 10000Ohm Resistor 510-E
- Te Connectivity Resistors