Te Connectivity
SMW5 R30 5%
Mfr # 1-1879233-2
Zoro # G101066933
Sold in multiples of 500 for $440.00
$440.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- TE CONNECTIVITY SQZ10 68R 5% (WIRE) 1-1623797-5
- TE CONNECTIVITY CPF 0201 3K65 0.5% 25PPM 1K RL 8-2176073-1
- TE CONNECTIVITY RN 0603 14R3 0.1% 10PPM 1K RL 4-1614351-1
- POWEROHM RESISTORS Resistor 900W 250OHM 2WR1250-2S
- TAMAOHM 100Ohm Resistor TRH500G
- GENRAD Decade 10000Ohm Resistor 510-E
- CATERPILLAR GENUINE OEM SOLAR CERTIFIED 200W 500OHM RESISTOR 701630C1
- OHMITE 225W 50Ohm Resistor L225J50R
- ALLEN BRADLEY SNUBBER ASSEMBLY RESISTOR 81001-956-55-R
- OHMITE 50W 1000Ohm Resistor L50J1K0
- OHMITE 175W 5OHM RESISTOR D175K5R0
- Te Connectivity Resistors