Te Connectivity
SOLIS R 22-16COMM 22-18MIL 10
Mfr # 34112
Zoro # G800975673
Sold in multiples of 300 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Max. Temp. 338 Degrees F
- Overall Length 0.621 in
Explore More Products
- TE CONNECTIVITY ULTRA-FAST .110/.125 ASY REC 22-18 TPBR 2-520272-2
- TE CONNECTIVITY MINI UNIVERSAL M-N-L SOCKET LP 170366-1
- TE CONNECTIVITY TERMINAL AMPOWER 2/0 5/16 325402
- GARDNER BENDER Ring Terml 1/4In 16-14Awg 20-105
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 166104-100
- ILSCO Nimbus4Flex Flexible Multi-Tap Connector PBTS-2-3/0-F-EC
- QUICKCABLE 22-18 AWG PVC Male Bullet Terminal 0.157" Stud PK100, Max. Voltage: 600V 160170-2100
- 3M 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK25 LFV14-6Q
- DISCO Blue Vinyl 16-14 WireTerminal #10 Stud Size Ring Type PK100 3519PK
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 3131M
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK1000 PV14-10F-M
- Te Connectivity Wire Connectors & Disconnects