
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-173144-4
Zoro #
G600955714
UPC #
-
Country of Origin
Japan
Dimensions
Height
8.9 mm
Width
0.35 in
Length
48.3 mm
Details
Color
Black
Item
Post Hood
Number of Rows
2
Series
AMPMODU
Max. Temp.
85°C
Hole Center to Center
2.54 mm
Standards
UL E28476
Material
Glass-Filled PBT
Flammability Rating
UL 94 V-0
Contact Type
Socket
Number of Contacts
34
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.