Te Connectivity
TERMINAL PG R 16-14 3/8
Mfr # 34164
Zoro # G400926822
Sold in multiples of 200 for $120.00
$120.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.04 to 2.62 mm²
- Insulation Type Vinyl
- Stud Size 3/8 in
- Insulation Color Blue
- Barrel Inside Dia. 0.195 in
Explore More Products
- TE CONNECTIVITY TERMINAL COPALUM R 2 1/4 277155-1
- TE CONNECTIVITY FF 110 TAB 0.5-1 MM2 .080 F PTP CUZN30 928930-5
- TE CONNECTIVITY BLADE TAB 250 18-14AWG BR 640416-1
- 3M 12-10 AWG Non-Insulated Pin Terminal 0.55" Pin Length PK50 MU10-55PX-A
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 5WHE8
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 12 - 10 AWG - 100 Pcs - Red WNUT-76-RD-100
- 3M 12-10 AWG Nylon Ring Terminal #8 Stud PK50 MNG10-8RX
- 3M 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 MNG10-14R/SX
- LIGHTING USA Insulated Ring Terminal - Yellow LI2512709
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 14 - 12 AWG - 100 Pcs - Yellow WNUT-74-YW-100
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #4 Stud PK100 24C938
- Te Connectivity Wire Connectors & Disconnects