Te Connectivity
TERMINAL REC POS LOCK 5 MM
Mfr # 141993-3
Zoro # G900927572
Sold in multiples of 4000 for $960.00
$960.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10
- Connection Material Brass
- Features With Insulation Support
- Connection Type Crimp
- Terminal Type Socket
Explore More Products
- TE CONNECTIVITY 0.4 STACKING CONN RECEPTACLE ASSY 3-2822367-0
- TE CONNECTIVITY 05P MTA100 PSTD CONN ASSY LF 3-647008-5
- TE CONNECTIVITY 12P MTA100 CONN ASSY POL RIB 4-643816-2
- 3M 16-14 AWG Nylon Block Fork Terminal #6 Stud PK100 MNG14-6FBX
- QUICKCABLE 22-18 AWG PVC Male Bullet Terminal 0.157" Stud PK10 160170-2010
- QUICKCABLE 22-18 AWG PVC Flanged Spade Terminal #6 Stud PK100, Max. Voltage: 600V 160134-100
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #10 Stud PK1000 PV14-10LF-M
- PANDUIT 8 AWG Vinyl Ring Terminal 1/4" Stud PK25 PV8-14R-QY
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #6 Stud Size, Blue, 100 PK RVS2-3.5-100
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 100 pk 10-153F
- GROTE 6 AWG Non-Insulated Ring Terminal #10 Stud PK 84-3017
- Te Connectivity Wire Connectors & Disconnects