Te Connectivity
TERMINAL SOLIS R HT 16-14 4
Mfr # 322328
Zoro # G100926955
Sold in multiples of 50 for $87.50
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size #4
- Seam Closed Barrel
- Terminal Type Ring Tongue
Explore More Products
- TE CONNECTIVITY 12P MTA100 HRD ASSY F/L LF 4-647630-2
- TE CONNECTIVITY MAG-MATE 250 F-TAB 15-16 TPBR 63459-2
- TE CONNECTIVITY 09P MTA156 HDR ASSY WO#2 4 6 8 641992-3
- MASTER APPLIANCE Yellow Stud 1/4 In, 10 to 12 AWG, PK50 10824
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #10 Stud PK100 RA18-10FS
- PANDUIT 12-10 AWG Nylon Ring Terminal #8 Stud PK500 PN10-8R-D
- PANDUIT Ring Term, Vyl, 4 Awg, 5/16" Stud, PK20 PV4-56R-E
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK25 RV14-6Q
- GROTE 12-10 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Max. Voltage: 600V 83-2512
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" Insulated Ring Terminals 6PK 69967
- GROTE 6 AWG Vinyl Ring Terminal 5/16" Stud PK 84-2940
- Te Connectivity Wire Terminals