Te Connectivity
TJ F/B 20E SPEC 5 DIODES
Mfr # 591863-1
Zoro # G001034315
Free Shipping & Returns
$1,040.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grommet Color Natural
- Contact Base Material Beryllium Copper
- Number of Contact Points 10
- Diode Circuit Number JANTX1N5552, 1N5552
- Grommet Material Silicone Rubber
Explore More Products
- TE CONNECTIVITY 5MM PLUG 90/180 2 POS GREEN SN 1546173-2
- TE CONNECTIVITY 1.5Mm^2 1 In 1 Out Spring Terminal Block 2271552-3
- TE CONNECTIVITY 3P .325 TRI-BARRIER W/COVER 1546927-3
- ZORO SELECT Terminal Strip, 15A, 14 Pole, 300VAC 6ZEG2
- SQUARE D Terminal Block Fuseholder 600V 60A 9080FB3621J
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V NSYTRV42SF6LD
- HUBBELL Ground Block for 20, 30, 32A Switches HBL30RGB
- SQUARE D Terminal Block, 170 Amp 9080GD6
- SCHNEIDER ELECTRIC SCREW TERMINAL, FEED THROUGH, 2 POINTS, NSYTRV162
- BLUE SEA SYSTEMS Blue Sea 2502 Terminal Block 30AMP - 2 Circuit 2502
- SQUARE D Terminal Block, 40 Amp 9080GP6
- Te Connectivity Power Distribution Blocks & Terminal Blocks