This item is Discontinued.

Te Connectivity TSB100006DSHT=EUROPA T-BL 12MM 1776304-6

TSB100006DSHT=EUROPA T-BL 12MM (Discontinued)

  • Mfr # 1776304-6
  • Zoro # G100983835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1776304-6
Zoro #
G100983835
UPC #
-
Country of Origin
Germany

Dimensions

Screw Size
M3.5

Details

Color
Brown
Product Type
Barrier Strip
Housing Material
Polyamide 6
Current Rating (Max)
40 A
Terminal Plating Material
Tin
Number of Rows
1
Terminal Material
Brass
Number of Positions
6
Number of Levels
1
Operating Temperature Range
-50 to 160°C
Current Rating
40 A
Screw Plating Material
Zinc Chromate
Wire Range
24 to 10 AWG
Mounting Ears
Without
Centerline (Pitch)
.472 in
Screw Material
Steel
Connector Mounting Type
Panel
Screw Plating Finish
Bright
UL Flammability Rating
UL 94V-0
Mounting Insert
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.