Te Connectivity
TYPE F MALE.
Mfr # 166635-4
Zoro # G901033609
Sold in multiples of 25000 for $17,000.00
$17,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 to 20 AWG
- Overall Length 1.05 in
- Connection Material Brass
- Connection Type Crimp-On / Snap-In
- Terminal Type Tab
Explore More Products
- TE CONNECTIVITY 131-023-000=TAB 187X020 STDSMZ 1601011-1
- TE CONNECTIVITY 2 0 MM.DIA PIN REC 160783-7
- TE CONNECTIVITY WTB AMP MTA-100 Conn Kit 1-2110855-1
- JANDORF Ter Spade12-10 Ins#6 Cd5 60846
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #8 Stud PK100 5WHD9
- PANDUIT 8 AWG Vinyl Ring Terminal 5/16" Stud PK25 PV8-56R-QY
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 MU14-10RHTX
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 B14-516
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 84-2047
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 P14-8R-C
- DESCO Ring Terminal Banana Jack 0200 09780
- Te Connectivity Wire Connectors & Disconnects