Te Connectivity
ULTRA-FAST .110/.125 ASY REC 22-18 TPBR
Mfr # 2-520306-2
Zoro # G600965706
Sold in multiples of 2000 for $380.00
$380.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.32 to 0.82 mm²
- Insulation Type Fully Insulated
- Insulation Color Red
- Features Wire Insulation Support
- Standards UL Rating
Explore More Products
- TE CONNECTIVITY PG SPR SPD 22-16COMM 22-18MIL8 53241-1
- TE CONNECTIVITY FASTON .250 RECEPTACLE 20-16 AWG BR 62418-1
- TE CONNECTIVITY RING TONGUE 1.0-2.5 MM2 0.61X14.60 TPBR 880643-2
- 3M 12-10 AWG Nylon Ring Terminal #6 Stud PK50 MNG10-6RX
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.157" Stud PK10 160270-2010
- 3M 16-14 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK100 MU14-47PX-A
- PANDUIT Ring Term, Vyl, Insul, 16, PK25 EV14-10RB-Q
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 B14-38
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 P10-10F-L
- ILSCO KUP-L-Tap Insulation Piercing Copper Con IPC-4/0-2/0-EC
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal #8 Stud PK25 4FRF6
- Te Connectivity Wire Connectors & Disconnects