Te Connectivity
ULTRA-FAST 187 ASY REC 22-18 TPBR
Mfr # 2-521105-2
Zoro # G000967034
Sold in multiples of 300 for $120.00
$120.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.32 to 0.82 mm²
- Insulation Type Fully Insulated
- Insulation Color Red
- Connection Type F-Crimp
- Max. Voltage 600V
Explore More Products
- TE CONNECTIVITY Terminal Solis Spr Spd 12-10 53128-1
- TE CONNECTIVITY TERMINAL R 90 DEG PG 2 10 184150-1
- TE CONNECTIVITY FASTON .110 TAB 22-18 AWG TPBR 63932-1
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 25-Pack 210223
- QUICKCABLE 16-14 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Blue 160202-100
- STA-KON 12-10 AWG Nylon Ring Terminal 1/2" Stud PK50 RC10-12
- BURNDY Vinyl 8 Slot Wire Termination Kit STKIT08
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #10 Stud PK100 A18-10
- STA-KON 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 10RC-516
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #8 Stud PK50 5WHD2
- 3M 12-10 AWG Nylon Ring Terminal 3/8" Stud PK500 MNG10-38R/SK
- Te Connectivity Wire Connectors & Disconnects