Te Connectivity
V23540X7000Y 12=GET FEM TERM A
Mfr # 1393364-2
Zoro # G000930373
Sold in multiples of 10000 for $4,100.00
$4,100.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.22 to 0.35 mm²
- Terminal Type Receptacle
- Connection Type Crimp
- Wire Type Copper
- Max. Temp. 302 Degrees F
Explore More Products
- TE CONNECTIVITY 05P MTA156 CONN ASSY 22AWG RED 3-644463-5
- TE CONNECTIVITY 16P MTA100 HDR ASSY SQ R/A POL 1-640455-6
- TE CONNECTIVITY TERMINAL PIDG R 12-10 4 35148
- PANDUIT 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 PN10-14F-L
- ANCOR 16-14 AWG - #6 Nylon Ring Terminal - 25-Pack 210211
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 3141M
- JANDORF Ter Ring 12-10 Ins#8 Vyl 60996
- STA-KON 12-10 AWG Nylon Ring Terminal 5/16" Stud PK50 RC10-516
- MIDWEST FASTENER 6 WG Insulated Ring Terminals 8PK 69975
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #10 Stud Size, Blue, 10 PK SVS2-5-10
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 P10-14RHT6-D
- Te Connectivity Wire Connectors & Disconnects