This item is Discontinued.

Te Connectivity Circuit Breaker, W5 Series, 8A, 1 Pole, 125V AC, 1kA at 250V AC/50V DC 1-1423673-1

Circuit Breaker, W5 Series, 8A, 1 Pole, 125V AC, 1kA at 250V AC/50V DC (Discontinued)

  • Mfr # 1-1423673-1
  • Zoro # G300945640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1423673-1
Zoro #
G300945640
UPC #
-
Country of Origin
China

Details

Item
Circuit Breaker
Series
W5
Amps
8A
Number of Poles
1
AC Voltage Rating
125V AC
Circuit Breaker Type
Thermal
Circuit Breaker Actuator
Rocker
Circuit Breaker Mounting Style
Panel
Max. AIR Rating
1kA at 250V AC/50V DC
Trip Type
Trip-Free - Switchable
Terminal Connection
Straight Quick Connect Tab
DC Voltage Rating
50V DC
Interrupt Rating
1000A at 250V AC/50V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.