Ampco Safety Tools
1 in Drive, 3" 6 pt SAE Socket, 6 Points
Mfr # SS-1D3
Zoro # G5920120
Free Shipping & Returns
$963.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4 3/8 in
Explore More Products
- AMPCO SAFETY TOOLS 1/4 in Drive, 11/32" 6 pt SAE Socket, 6 Points DW-1/4D11/32
- AMPCO SAFETY TOOLS 3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points DW-3/8D14MM
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points DW-1/2D1-1/16
- AMPCO SAFETY TOOLS Socket Std 12D 1516 SS-1/2D15/16
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points DW-1/2D1-1/8
- AMPCO SAFETY TOOLS 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points DW-3/8D5/8
- AMPCO SAFETY TOOLS 30mm Metric Socket, 6 Points SL-30
- AMPCO SAFETY TOOLS 3/8 in Drive, 9mm 6 pt Metric Socket, 6 Points SS-3/8D9MM
- AMPCO SAFETY TOOLS 25/32" Drive, SAE Socket, 6 Points SL-25/32
- KO-KEN Socket 39mm 12 Point 59mm 3/4 Sq. Drive 6405M-39
- KO-KEN Wheel Nut Socket 17mm Extra Thin walled 110mm Color coded Protector 1/2 Sq. Drive 14145PM.110-17
- Ampco Safety Tools Sockets & Ratchets