Ampco

1 in Drive, 2-13/16" 6 pt SAE Socket, 6 Points

Ampco 1 in Drive,  2-13/16" 6 pt SAE Socket,  6 Points DW-1D2-13/16
Hover or click to zoom Tap to zoom
  • Drive Size: 1 in
  • Socket Type: Deep Well
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 4 13/16 in
  • Material: Aluminum Bronze
  • Finish: Natural
  • Output Type: 6 pt
See full product details
$1,186.51

Subtotal: $1,186.51

Ampco #DW-1D2-13/16 Specifications

  • Drive Size: 1 in
  • Socket Type: Deep Well
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 4 13/16 in
  • Material: Aluminum Bronze
  • Size: 2-13/16"
  • Finish: Natural
  • Output Type: 6 pt
  • Socket Sizes: 2-13/16 in
  • Standards: FM Approved, ASTM A342
  • Drive Type: Hand
  • Item: Nonsparking Socket
  • Tether Capable: Not Tether Capable
  • Socket Depth: Deep
  • Features: Non-Sparking, Non-Magnetic, Corrosion-Resistant
  • Measurement Type: SAE
  • Impact Rated: No
  • Tether Style: Not Tether Capable
  • Locking: No
  • Insulated: No
  • Tether Ready: No
  • Socket Shape: 6-Point
  • Socket Size: 2 13/16 in
  • Non-Sparking: Yes
  • Product Type: Nonsparking Socket
  • Country of Origin (subject to change): United States

Description

Nonsparking Socket, Socket Size 2 13/16 in, 6-Point, Aluminum Bronze, Natural, Deep, Hand, Drive Size 1 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342

Reviews of Ampco #DW-1D2-13/16

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.