Ampco Safety Tools
1 in Drive, 50mm 6 pt Metric Socket, 6 Points
Mfr # SS-1D50MM
Zoro # G5920525
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 83 mm
Explore More Products
- AMPCO SAFETY TOOLS 1 in Drive, 2-3/4" 6 pt SAE Socket, 6 Points SS-1D2-3/4
- AMPCO SAFETY TOOLS 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points DW-3/8D5/8
- AMPCO SAFETY TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points DW-1/2D3/4
- AMPCO SAFETY TOOLS Speed Handle, 1/2 ", 3/4 " Dr, 16 " W-286
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points SS-1/2D1-1/4
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points DW-3/4D1-1/4
- AMPCO SAFETY TOOLS 42mm Metric Socket, 6 Points SL-42
- AMPCO SAFETY TOOLS 1 in Drive, 3-3/8" 6 pt SAE Socket, 6 Points SS-1D3-3/8
- AMPCO SAFETY TOOLS 2-3/16" SAE Socket, 6 Points SL-2-3/16
- URREA 3/8"drive, 15mm, 12 point short socket. 5215M
- PROTO 1/4 in Drive, 16mm Hex Metric Socket, 6 Points J4716M
- Ampco Safety Tools Sockets & Ratchets