Skip to Main Content
customer-service Help
Ampco

1/2" Dr, 1-3/16" Size, SAE Impact Socket, 6 Pts

Ampco 1/2" Dr,  1-3/16" Size,  SAE Impact Socket,  6 Pts DWI-1/2D1-3/16
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$163.06
  • Drive Size: 1/2 in
  • Socket Type: Deep Well Impact
  • SAE or Metric: SAE
See full product details
This item ships free.
Total: $163.06

Ampco #DWI-1/2D1-3/16 Specifications

  • Drive Size: 1/2 in
  • Socket Type: Deep Well Impact
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 3 3/16 in
  • Material: Nickel Aluminum Bronze
  • Size: 1-3/16 in
  • Finish: Natural
  • Output Type: Hex
  • Standards: ASTM A342, FM Approved
  • Drive Type: Impact
  • Features: Non-Sparking, Non-Magnetic, Corrosion-Resistant
  • Item: Impact Socket
  • Impact Rated: Yes
  • Socket Depth: Deep
  • Category Type: Impact Socket
  • Measurement Type: SAE
  • Socket Size: 1 3/16 in
  • Non-Magnetic: Yes
  • Tether Ready: No
  • Socket Shape: 6-Point
  • Non-Sparking: Yes
  • Socket Length: 3 3/16 in
  • Compatible Fastener Type: Bolts, Screws
  • Insulated: No
  • Locking: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Impact Socket, Socket Size 1 3/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, Screws, No, Nickel Aluminum Bronze, Natural, Impact Rated Yes, Socket Depth Deep, Socket Length 3 3/16 in

Reviews of Ampco #DWI-1/2D1-3/16