Ampco Safety Tools
1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points
Mfr # DW-1/2D1-1/8
Zoro # G5919405
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep Well
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 3/16 in
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points DW-1/2D1/2
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points DW-1/2D1-1/4
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points DW-1/2D1-1/16
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points SS-1/2D1-3/16
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points SS-1/2D1-1/8
- AMPCO SAFETY TOOLS Speed Handle, 1/2 ", 3/4 " Dr, 16 " W-286
- AMPCO SAFETY TOOLS 1/2 in Drive, 16mm 6 pt Metric Socket, 6 Points SS-1/2D16MM
- AMPCO SAFETY TOOLS 3/8 in Drive, 3/8" 6 pt SAE Socket, 6 Points DW-3/8D3/8
- AMPCO SAFETY TOOLS 3/8 in Drive, 18mm 6 pt Metric Socket, 6 Points DW-3/8D18MM
- K-TOOL INTERNATIONAL 3/8" Drive, 15mm Metric Socket, 6 Points KTI-27115
- WELLER Crescent 7/16 in. X 3/8 in. drive SAE 6 Point Deep Socket 1 pc CDDS26N
- Ampco Safety Tools Sockets