Ampco Safety Tools
1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points
Mfr # DW-1/2D10MM
Zoro # G5919746
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep Well
- SAE or Metric Metric
- Number of Points 6
- Overall Length 75 mm
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points DW-1/2D1/2
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points DW-3/4D1-1/4
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points SS-1/2D1-1/2
- AMPCO SAFETY TOOLS Socket Std 12D 1516 SS-1/2D15/16
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points SS-1/2D1-3/16
- AMPCO SAFETY TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points DW-1/2D3/4
- AMPCO SAFETY TOOLS 3/4 in Drive, 38mm 6 pt Metric Socket, 6 Points SS-3/4D38MM
- AMPCO SAFETY TOOLS 1 in Drive, 1-15/16" 6 pt SAE Socket, 6 Points SS-1D1-15/16
- AMPCO SAFETY TOOLS 1-1/2" Drive, SAE Socket, 6 Points SL-1-1/2
- VIM TOOLS VIM Tools VIM-MRTRAY14B 3-14 in. Magrail Socket Tray; Blue VIM-MRTRAY14B
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5.5mm 6 pt Metric Socket, 6 Points 40703
- Ampco Safety Tools Sockets & Ratchets