Skip to Main Content
customer-service Help
Ampco

1/2" Drive, 14mm 6 pt Metric Socket, 6

Ampco 1/2" Drive,  14mm 6 pt Metric Socket,  6 DW-1/2D14MM
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$77.23
  • Drive Size: 1/2 in
  • Socket Type: Deep Well
  • SAE or Metric: Metric
See full product details
This item ships free.
Total: $77.23

Ampco #DW-1/2D14MM Specifications

  • Drive Size: 1/2 in
  • Socket Type: Deep Well
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 75 mm
  • Material: Aluminum Bronze
  • Size: 14mm
  • Finish: Natural
  • Socket Sizes: 14mm
  • Output Type: 6 pt
  • Tether Capable: Not Tether Capable
  • Standards: FM Approved, ASTM A342
  • Drive Type: Hand
  • Features: Non-Sparking, Non-Magnetic, Corrosion-Resistant
  • Item: Nonsparking Socket
  • Socket Depth: Deep
  • Impact Rated: No
  • Measurement Type: Metric
  • Tether Style: Not Tether Capable
  • Insulated: No
  • Non-Sparking: Yes
  • Socket Shape: 6-Point
  • Tether Ready: No
  • Socket Size: 14 mm
  • Locking: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Socket Size 14 mm, 6-Po"t, Alum"um Bronze, Natural, Deep, Hand, Drive Size 1/2 ", Metric, Impact Rated No, Standards FM Approved, ASTM A342

Reviews of Ampco #DW-1/2D14MM