Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Drive, 15/16" Socket, 6 Pts

  • Zoro #: G6127138
  • Mfr #: DW-1/2D15/16
$136.82
  • Material: High Strength Nickel Aluminum Bronze
  • Socket Sizes: 15/16 in
  • Socket Type: Deep Well
See full product details
This item ships free.

Ampco #DW-1/2D15/16 Specifications

  • Zoro #: G6127138
  • Mfr #: DW-1/2D15/16
Material: High Strength Nickel Aluminum Bronze Socket Sizes: 15/16 in
Socket Type: Deep Well Features: Non-Sparking, Non-Magnetic, Corrosion-Resistant
Item: Deep Well Socket Socket Depth: Deep
Overall Length: 3 3/16 in Drive Size: 1/2 in
Tether Capable: Not Tether Capable Standards: FM Approved
Finish: Natural SAE or Metric: SAE
Drive Type: Female Square Size: 15/16"
Number of Points: 6 Output Type: 6 pt
Tether Style: Not Tether Capable Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Drive Size 1/2 in, SAE, Socket Sizes 15/16 in, Output Type 6 pt, Socket Depth Deep, Number of Points 6, Not Tether Capable, Overall Length 3 3/16 in, Finish Natural, Material High Strength Nickel Aluminum Bronze, Drive Type Female Square, Features Non-Sparking, Non-Magnetic, Corrosion-Resistant, Standards FM Approved

Reviews of Ampco #DW-1/2D15/16