Ampco Safety Tools
1/2 in Drive, 16mm 6 pt Metric Socket, 6 Points
Mfr # DW-1/2D16MM
Zoro # G5919691
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep Well
- SAE or Metric Metric
- Number of Points 6
- Overall Length 75 mm
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points SS-1/2D9/16
- AMPCO SAFETY TOOLS 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points DW-1/2D17MM
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points SS-1/2D1-5/8
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points DW-1/2D1-5/8
- AMPCO SAFETY TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points SS-1/2D3/4
- AMPCO SAFETY TOOLS 3/4 in Drive, 2-3/16" 6 pt SAE Socket, 6 Points SS-3/4D2-3/16
- AMPCO SAFETY TOOLS 3/8 in Drive, 7/8" 6 pt SAE Socket, 6 Points DW-3/8D7/8
- AMPCO SAFETY TOOLS 1 in Drive, 75mm 6 pt Metric Socket, 6 Points SS-1D75MM
- AMPCO SAFETY TOOLS 3/4" Drive, SAE Socket, 6 Points SL-3/4
- GREY PNEUMATIC FLIP SOCKET 1/2" DR 21MM X 21.5MM GP2190D
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points 40844
- Ampco Safety Tools Sockets & Ratchets