Ampco Safety Tools
1/2 in Drive, 30mm 6 pt Metric Socket, 6 Points
Mfr # DW-1/2D30MM
Zoro # G5919551
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep Well
- SAE or Metric Metric
- Number of Points 6
- Overall Length 75 mm
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points DW-3/4D1-1/4
- AMPCO SAFETY TOOLS 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points DW-3/8D5/8
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points DW-3/4D1-5/8
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-9/16" 6 pt SAE Socket, 6 Points DW-1/2D1-9/16
- AMPCO SAFETY TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points SS-1/2D1/2
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points SS-1/2D1-5/8
- AMPCO SAFETY TOOLS 1 in Drive, 2-5/16" 6 pt SAE Socket, 6 Points DW-1D2-5/16
- AMPCO SAFETY TOOLS 35mm Metric Socket, 6 Points SL-35
- AMPCO SAFETY TOOLS 1/2 in Drive, 32mm 6 pt Metric Socket, 6 Points SS-1/2D32MM
- KO-KEN Socket 31mm 6 Point 77mm 1/2 Sq. Drive 4300M-31
- PERFORMANCE TOOL 3/8 In Dr. Socket 15Mm, W38215 W38215
- Ampco Safety Tools Sockets