Ampco
1/2 in Drive, 29mm 6 pt Metric Socket, 6 Points
- Zoro #: G5919560
- Mfr #: DW-1/2D29MM
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $128.59
Ampco #DW-1/2D29MM Specifications
- Zoro #: G5919560
- Mfr #: DW-1/2D29MM
- Drive Size: 1/2 in
- Socket Type: Deep Well
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 75 mm
- Material: Aluminum Bronze
- Size: 29mm
- Finish: Natural
- Output Type: 6 pt
- Standards: FM Approved, ASTM A342
- Tether Capable: Not Tether Capable
- Socket Sizes: 29mm
- Socket Depth: Deep
- Features: Non-Sparking, Non-Magnetic, Corrosion-Resistant
- Item: Nonsparking Socket
- Drive Type: Hand
- Measurement Type: Metric
- Impact Rated: No
- Tether Style: Not Tether Capable
- Socket Size: 29 mm
- Insulated: No
- Non-Sparking: Yes
- Locking: No
- Tether Ready: No
- Socket Shape: 6-Point
- Product Type: Nonsparking Socket
- Country of Origin (subject to change): United States
Description
Socket, Socket Size 29 mm, 6-Po"t, Alum"um Bronze, Natural, Deep, Hand, Drive Size 1/2 ", Metric, Impact Rated No, Standards FM Approved, ASTM A342
Reviews of Ampco #DW-1/2D29MM
Explore more
- Ampco 1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points DW-1/2D12MM
- Ampco 1/2 in Drive, 6mm 6 pt Metric Socket, 6 Points DW-1/2D6MM
- Ampco 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points DW-1/2D26MM
- Ampco 1/2 in Drive, 20mm 6 pt Metric Socket, 6 Points DW-1/2D20MM
- Ampco 1 in Drive, 2-1/8" 6 pt SAE Socket, 6 Points SS-1D2-1/8
- Ampco 1 in Drive, 60mm 6 pt Metric Socket, 6 Points SS-1D60MM
- Ampco 3/4 in Drive, 34mm 6 pt Metric Socket, 6 Points DW-3/4D34MM
- Ampco 3/4 in Drive, 58mm 6 pt Metric Socket, 6 Points DW-3/4D58MM
- Sk Professional Tools 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points 42416
- Proto 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points J5030-TT
- Apex Tool Group Llc 36Mm 12Pt Std Metric Socket 80815D
- Ampco Sockets