customer-service Help
Ampco

1/2 in Drive, 7/8" 6 pt SAE Socket, 6 Points

Ampco 1/2 in Drive,  7/8" 6 pt SAE Socket,  6 Points SS-1/2D7/8
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.

Total: $57.29

Ampco #SS-1/2D7/8 Specifications

  • Drive Size: 1/2 in
  • Socket Type: Standard
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 1 1/2 in
  • Material: Aluminum Bronze
  • Size: 7/8"
  • Finish: Natural
  • Output Type: 6 pt
  • Socket Sizes: 7/8 in
  • Drive Type: Hand
  • Category Type: Hex Socket
  • Socket Depth: Standard
  • Item: Nonsparking Socket
  • Tether Capable: Tether Capable
  • Standards: FM Approved, ASTM A342
  • Features: Nonsparking, Non-Magnetic, Corrosion Resistant
  • Measurement Type: SAE
  • Impact Rated: No
  • Tether Style: Tether Capable
  • Locking: No
  • Non-Sparking: Yes
  • Insulated: No
  • Socket Shape: 6-Point
  • Socket Size: 7/8 in
  • Tether Ready: No
  • Product Type: Nonsparking Socket
  • Country of Origin (subject to change): United States

Description

Socket, Socket Size 7/8 ", 6-Po"t, Alum"um Bronze, Natural, Standard, Hand, Drive Size 1/2 ", SAE, Impact Rated No, Standards FM Approved, ASTM A342

Reviews of Ampco #SS-1/2D7/8