Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/4" Drive, 1/4" 6 pt SAE Socket, 6

  • Zoro #: G7566815
  • Mfr #: SS-1/4D1/4
$39.72
  • Drive Size: 1/4 in
  • Socket Type: Standard
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Ampco #SS-1/4D1/4 Specifications

  • Zoro #: G7566815
  • Mfr #: SS-1/4D1/4
  • Drive Size: 1/4 in
  • Socket Type: Standard
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 5/8 in
  • Material: Aluminum Bronze
  • Size: 1/4"
  • Finish: Natural
  • Output Type: 6 pt
  • Socket Sizes: 1/4 in
  • Socket Depth: Standard
  • Item: Nonsparking Socket
  • Category Type: Hex Socket
  • Standards: FM Approved, ASTM A342
  • Drive Type: Hand
  • Tether Capable: Tether Capable
  • Impact Rated: No
  • Measurement Type: SAE
  • Tether Style: Tether Capable
  • Socket Shape: 6-Point
  • Non-Sparking: Yes
  • Locking: No
  • Insulated: No
  • Tether Ready: No
  • Socket Size: 1/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Socket Size 1/4 ", 6-Po"t, Alum"um Bronze, Natural, Standard, Hand, Drive Size 1/4 ", SAE, Impact Rated No, Standards FM Approved, ASTM A342

Reviews of Ampco #SS-1/4D1/4