Ampco Safety Tools
3/4 in Drive Impact Socket 11/16 in, 6 Deep, Natural
Mfr # DWI-3/4D11/16
Zoro # G7475027
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Deep Well Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 5/16 in Size Hex Deep Depth, Natural DWI-1/2D1-5/16
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 7/16 in, 6 Deep, Natural DWI-3/4D1-7/16
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 17 mm Size Hex Standard Depth, Natural I-1/2D17MM
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 19 mm Size Hex Deep Depth, Natural DWI-1/2D19MM
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/2 in Size Hex Standard Depth, Natural I-1/2D1-1/2
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 3/8 in, 6 Deep, Natural DWI-3/4D1-3/8
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 22 mm Size Hex Deep Depth, Natural DWI-1/2D22MM
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 26 mm, 6 Deep, Natural DWI-3/4D26MM
- AMPCO SAFETY TOOLS Socket Impact 1D 516 In, I1D1516 I-1D1-5/16
- GREY PNEUMATIC 3/4" Drive Impact Socket 12 Chrome plated 3146MD
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 70 mm, 6 Standard, black oxide 848-70MM
- Ampco Safety Tools Sockets & Ratchets