Skip to Main Content
customer-service Help
Ampco

3/4" Drive, 2-1/4" 6 pt SAE Socket, 6

Ampco 3/4" Drive,  2-1/4" 6 pt SAE Socket,  6 DW-3/4D2-1/4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$404.44
  • Drive Size: 3/4 in
  • Socket Type: Deep Well
  • SAE or Metric: SAE
See full product details
This item ships free.
Total: $404.44

Ampco #DW-3/4D2-1/4 Specifications

  • Drive Size: 3/4 in
  • Socket Type: Deep Well
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 3 1/2 in
  • Material: Aluminum Bronze
  • Size: 2-1/4"
  • Finish: Natural
  • Item: Nonsparking Socket
  • Socket Depth: Deep
  • Output Type: 6 pt
  • Tether Capable: Tether Capable
  • Category Type: Hex Socket
  • Socket Sizes: 2-1/4 in
  • Standards: FM Approved, ASTM A342
  • Drive Type: Hand
  • Impact Rated: No
  • Measurement Type: SAE
  • Tether Style: Tether Capable
  • Socket Size: 2 1/4 in
  • Locking: No
  • Insulated: No
  • Non-Sparking: Yes
  • Tether Ready: No
  • Socket Shape: 6-Point
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Socket Size 2 1/4 ", 6-Po"t, Alum"um Bronze, Natural, Deep, Hand, Drive Size 3/4 ", SAE, Impact Rated No, Standards FM Approved, ASTM A342

Reviews of Ampco #DW-3/4D2-1/4