Ampco Safety Tools
3/4 in Drive, 21mm 6 pt Metric Socket, 6 Points
Mfr # DW-3/4D21MM
Zoro # G7558862
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Deep Well
- SAE or Metric Metric
- Number of Points 6
- Overall Length 85 mm
Explore More Products
- AMPCO SAFETY TOOLS Socket Std 12D 1516 SS-1/2D15/16
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points SS-1/2D1-1/8
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points DW-3/4D1-1/8
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points SS-1/2D1-3/16
- AMPCO SAFETY TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points DW-1/2D3/4
- AMPCO SAFETY TOOLS 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points SS-1/2D15/16
- AMPCO SAFETY TOOLS Wrench Socket LType 38Mm, SL38 SL-38
- AMPCO SAFETY TOOLS 1-9/16" SAE Socket, 6 Points SL-1-9/16
- AMPCO SAFETY TOOLS 3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points DW-3/8D5/16
- PROTO 1 in Drive, 3/4 in 4 pt SAE Socket, 4 Points J10012SS
- SPRINGSTAR Springstar TK74021 AGO Mosquito Sticky Replacement Boards - Black; Pack of 2 TK74021
- Ampco Safety Tools Sockets