Ampco Safety Tools
3/4 in Drive, 40mm 6 pt Metric Socket, 6 Points
Mfr # DW-3/4D40MM
Zoro # G7455865
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Deep Well
- SAE or Metric Metric
- Number of Points 6
- Overall Length 95 mm
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points DW-3/4D1-1/8
- AMPCO SAFETY TOOLS 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points SS-1/2D15/16
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points DW-3/4D1-7/16
- AMPCO SAFETY TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points SS-1/2D1/2
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points DW-1/2D1-5/8
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points DW-1/2D1-1/8
- AMPCO SAFETY TOOLS 3/4 in Drive, 55mm 6 pt Metric Socket, 6 Points SS-3/4D55MM
- AMPCO SAFETY TOOLS 1-1/16" Drive, SAE Socket, 6 Points SL-1-1/16
- AMPCO SAFETY TOOLS 1 in Drive, 3-1/2" 6 pt SAE Socket, 6 Points DW-1D3-1/2
- CRAFTSMAN Sockets, 3/8" Drive 5/16" 6 Point SAE Sh CMMT43000
- URREA 1" Drive 6-Point Short Socket 3/4" 5424H
- Ampco Safety Tools Sockets & Ratchets