Ampco Safety Tools
3/4 in Drive, 34mm 6 pt Metric Socket, 6 Points
Mfr # DW-3/4D34MM
Zoro # G7524316
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Deep Well
- SAE or Metric Metric
- Number of Points 6
- Overall Length 85 mm
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points DW-3/4D1-1/4
- AMPCO SAFETY TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points SS-1/2D9/16
- AMPCO SAFETY TOOLS Socket Std 12D 1516 SS-1/2D15/16
- AMPCO SAFETY TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points DW-1/2D1/2
- AMPCO SAFETY TOOLS 1/2 in Drive, 7/16" 6 pt SAE Socket, 6 Points DW-1/2D7/16
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points DW-1/2D1-1/16
- AMPCO SAFETY TOOLS 13/16" Drive, SAE Socket, 6 Points SL-13/16
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points SS-1/2D1-1/16
- AMPCO SAFETY TOOLS 24mm Drive, Metric Socket, 6 Points SL-24
- WILLIAMS 1/2" Drive, 5/8" SAE Socket, 8 Points ST-820
- WESTWARD 1/2 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points 53YU55
- Ampco Safety Tools Sockets