Ampco Safety Tools
3/8 in Drive, 15/16" 6 pt SAE Socket, 6 Points
Mfr # DW-3/8D15/16
Zoro # G5919807
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep Well
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/2 in
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-9/16" 6 pt SAE Socket, 6 Points DW-1/2D1-9/16
- AMPCO SAFETY TOOLS 1/2 in Drive, 7/8" 6 pt SAE Socket, 6 Points SS-1/2D7/8
- AMPCO SAFETY TOOLS 3/4 in Drive, 2" 6 pt SAE Socket, 6 Points DW-3/4D2
- AMPCO SAFETY TOOLS 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points SS-1/2D15/16
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points DW-3/4D1-5/8
- AMPCO SAFETY TOOLS 1/2" Drive, SAE Socket, 6 Points W-283
- AMPCO SAFETY TOOLS 1 in Drive, 1-13/16" 6 pt SAE Socket, 6 Points DW-1D1-13/16
- AMPCO SAFETY TOOLS 1 in Drive, 55mm 6 pt Metric Socket, 6 Points SS-1D55MM
- AMPCO SAFETY TOOLS 2-13/16" SAE Socket, 6 Points SL-2-13/16
- SUNEX 1/2" Drive, 5/8" SAE Socket 220FP
- DYNAMIC Tools 1/2" Drive 12 Point Metric, 10mm Deep Length, Chrome Socket D015710
- Ampco Safety Tools Sockets