Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Banana Wedge, 12-1/4"L, 4-1/16"H

  • Zoro #: G6127077
  • Mfr #: BW-1
$165.83
  • Height (In.): 4 1/16 in
  • Item: Banana Wedge
  • Type: Non-Sparking, Non-Magnetic, Corrosion Resistant
See full product details
This item ships free.

Ampco #BW-1 Specifications

  • Zoro #: G6127077
  • Mfr #: BW-1
Height (In.): 4 1/16 in Item: Banana Wedge
Type: Non-Sparking, Non-Magnetic, Corrosion Resistant Standards: FM Approved
Length (In.): 12 1/4 in Material: High Strength Nickel Aluminum Bronze
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wedges—one of six classical simple machines—have been used for centuries to prop, pry and position, and flange and set-up wedges have been helping workers get their jobs done safely for nearly as long. Here are some important details for Ampco Banana Wedge. Material: High Strength Nickel Aluminum Bronze, Length In : 12-1/4, Height In : 4-1/16.

Reviews of Ampco #BW-1