Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Nonsparking Box Wrench, 3/4x7/8in, 12-1/4L
  • Zoro #: G0279727
  • Mfr #: W-3180
$57.00
  • Features: Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Size: 3/4" x 7/8"
  • Insulated: No
See full product details
This item ships free.

Ampco #W-3180 Specifications

  • Zoro #: G0279727
  • Mfr #: W-3180
Features: Non-Sparking, Non-Magnetic, Corrosion Resistant Size: 3/4" x 7/8"
Insulated: No Head Size: 3/4" x 7/8"
Material: Aluminum Bronze Overall Length: 12-1/4"
Wrench Product Grouping: Wrenches Wrench Shape: Straight
Finish: Natural Wrench Head Sizes: 3/4", 7/8"
Reversing: No Single End/Double End: Double End
Standards: FM Approved Box End Style: Spline
Offset: 15 Degrees Head Movement: Fixed
Ratcheting Configuration: Non-Ratcheting Item: Double Box End Wrench
Wrench Material: Aluminum Bronze Wrench Item: Box End Wrench
Number of Points: 12 Tether Capable: Standard Tool (Accessory Needed for Tethering)
SAE or Metric: SAE Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wrenches, Box End Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, SAE, Wrench Head Sizes 3/4 In., 7/8 In., Number of Points 12, Overall Length 12-1/4 In., Natural Finish, Wrench Material Aluminum Bronze, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Standards FM Approved, Features Non-Sparking, Non-Magnetic, Corrosion Resistant

Reviews of Ampco #W-3180