Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Nonsparking Box Wrench, 7/16x1/2in, 7-3/4L
  • Zoro #: G0237492
  • Mfr #: W-3120
$43.95
  • Reversing: No
  • Material: Aluminum Bronze
  • SAE or Metric: SAE
See full product details
Orders over $50 ship free.

Ampco #W-3120 Specifications

  • Zoro #: G0237492
  • Mfr #: W-3120
Reversing: No Material: Aluminum Bronze
SAE or Metric: SAE Ratcheting Configuration: Non-Ratcheting
Offset: 15 Degrees Wrench Material: Aluminum Bronze
Box End Style: Spline Standards: FM Approved
Overall Length: 7-3/4" Tether Capable: Standard Tool (Accessory Needed for Tethering)
Wrench Product Grouping: Wrenches Wrench Shape: Straight
Wrench Item: Box End Wrench Size: 7/16" x 1/2"
Features: Non-Sparking, Non-Magnetic, Corrosion Resistant Head Size: 7/16" x 1/2"
Item: Double Box End Wrench Number of Points: 12
Insulated: No Finish: Natural
Single End/Double End: Double End Head Movement: Fixed
Wrench Head Sizes: 7/16", 1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wrenches, Box End Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, SAE, Wrench Head Sizes 7/16 In., 1/2 In., Number of Points 12, Overall Length 7-3/4 In., Natural Finish, Wrench Material Aluminum Bronze, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Standards FM Approved, Features Non-Sparking, Non-Magnetic, Corrosion Resistant

Reviews of Ampco #W-3120