Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Nonsparking Box Wrench, 9/16x5/8in, 9-1/2L
  • Zoro #: G0237501
  • Mfr #: W-3150
$46.32
  • SAE or Metric: SAE
  • Wrench Head Sizes: 9/16", 5/8"
  • Head Movement: Fixed
See full product details
Orders over $50 ship free.

Ampco #W-3150 Specifications

  • Zoro #: G0237501
  • Mfr #: W-3150
SAE or Metric: SAE Wrench Head Sizes: 9/16", 5/8"
Head Movement: Fixed Box End Style: Spline
Finish: Natural Ratcheting Configuration: Non-Ratcheting
Wrench Shape: Straight Single End/Double End: Double End
Insulated: No Tether Capable: Standard Tool (Accessory Needed for Tethering)
Material: Aluminum Bronze Wrench Product Grouping: Wrenches
Item: Double Box End Wrench Wrench Material: Aluminum Bronze
Overall Length: 9-1/2" Standards: FM Approved
Features: Non-Sparking, Non-Magnetic, Corrosion Resistant Size: 9/16" x 5/8"
Number of Points: 12 Offset: 15 Degrees
Wrench Item: Box End Wrench Reversing: No
Head Size: 9/16" x 5/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wrenches, Box End Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, SAE, Wrench Head Sizes 9/16 In., 5/8 In., Number of Points 12, Overall Length 9-1/2 In., Natural Finish, Wrench Material Aluminum Bronze, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Standards FM Approved, Features Non-Sparking, Non-Magnetic, Corrosion Resistant

Reviews of Ampco #W-3150