Ampco Safety Tools
C-Clamp, Heavy Duty, 3/4" Max. Opening
Mfr # C-30-1
Zoro # G7179369
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Throat Depth 3/4 in
- Body Material Aluminum Bronze
- Spindle Material Aluminum Bronze
- Min. Opening 0 in
Explore More Products
- AMPCO SAFETY TOOLS C-Clamp, Standard Duty, 4-1/8"Max. Opening 8480
- AMPCO SAFETY TOOLS C-Clamp, Heavy Duty, 4-1/2" Max. Opening C-30-6
- AMPCO SAFETY TOOLS C-Clamp, Heavy Duty, 6-1/2" Max. Opening C-30-8
- DYNAMIC Tools 4" Drop Forged C-Clamp, 0 - 4" Capacity D090003
- IRWIN C-Clamp, 2-1/2x1-3/8in, PK5 2025102
- DYNAMIC Tools 6" Drop Forged C-Clamp, 0 - 6" Capacity D090004
- BESSEY C-Clamps, Ductile Alloy, 5" 540 - 5
- BESSEY Bessey Tools 211973 90 deg Angle Clamp 211973
- GROZ C Clamp, Ductile, 2" 35807
- DYNAMIC Tools 3" Drop Forged C-Clamp, 0 - 3" Capacity D090002
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb., Min. Opening: 0 in 403SF
- Ampco Safety Tools Clamps