Ampco Safety Tools
Pry Bar, 9 in. OAL
Mfr # CJ-1-ST
Zoro # G2048977
$69.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Features Corrosion-Resistant, Independently Tested, Maximum Spatial Gradient Magnetic Field of 720 Gauss/cm or Less, No Risk in MRI Environments
- Material High Strength Nickel Aluminum Bronze
- Overall Length 9 in
- Overall Width 2 3/4 in
Explore More Products
- AMPCO SAFETY TOOLS Pinch Bar, 18 in. OAL P-9
- AMPCO SAFETY TOOLS Crow Bar, 36 in. OAL W-31
- AMPCO SAFETY TOOLS Nail Puller, 18" L, 4-1/2" W, 11/16" Thick N-1
- AMPCO SAFETY TOOLS Pinch Bar, 30 in. OAL P-8
- AMPCO SAFETY TOOLS Crow Bar, 24 in. OAL W-30
- AMPCO SAFETY TOOLS Crow Bar, 18 in. OAL W-29
- AMPCO SAFETY TOOLS Drum Opener, 2-3/8" x 3" Blade DO-100
- AMPCO SAFETY TOOLS Pinch Bar, 36 in. OAL P-10
- VAUGHAN Nail Pullers, Nail Puller, 11-1/2 In. L NP12DE
- MAYHEW Pry Bar Set, 5 Pieces, Steel 61366
- MAYHEW STEEL PRODUCTS PRY BAR CURVED DOMINATOR 58C MY14120
- Ampco Safety Tools Nail Pullers, Wrecking and Pry Bars